Magnuson Group Wall Mount Coat Hook Strip, 30"W x 3-11/16"D x 5-1/4"H, Silver with Clear Coat Finish
Write a Review
|
Questions & Answers (0)
Product Description
STAL is a family of stainless steel hook strip that mounts directly to the wall, offering a sturdy and convenient way to organize items, with 3 double pronged hook and a functional utility shelf positioned above.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 3-11/16 in |
| Height | 5-1/4 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Coat Hook Strip |
| Color | Silver |
| Garment Capacity | 6 |
| Style | With Hooks |
| Number of Hooks | 3 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | STAL-3-SS |
| Brand | Magnuson Group |