Pyramid Time Systems Time Card For Model 3800 Auto Totaling Time Clock, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Pyramid Time Systems 3800-10MB Authentic and Genuine Time Cards are designed to work directly with the Pyramid model 3800 time clocks. Sold in 1,000 units per pack. Each card is set to record the following: Week Ending, Employee Name, Signature, Total Hours, Office Use Line, Date & Time, Total Payable Time, Rate, Amount, Earnings, Deductions and Balance. Week Ending, Employee Name, Signature, Total Hours, Office Use Line, Date & Time, Total Payable Time, Rate, Amount, Earnings, Deductions and Balance. This set of cards ships in a 1,000 pack and made with 30% post-consumer recycled content. Since 1969 Pyramid Time Systems has kept their eyes on the clock. Timekeeping has always been their solitary focus. Pyramid Time Systems has grown and matured into a respected authority in time stamps, time clocks, time and attendance software and synchronized wall clock systems, and all related accessories, including genuine Pyramid Time Systems time cards and time card racks.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 9-1/8 in |
| Height | 9 in |
| Weight | 10 lbs |
Product Details
| Type | Time Card |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Time Card For The Pyramid Model 3800 Auto Totaling Time Clock |
| Color | White |
| Manufacturers Part Number | 3800-10MB |
| Brand | Pyramid Time Systems |
Warranty
| Warranty | 1 yr |