Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221906

MPN #: 1862-10

Milton 1862-10 Twist Lock Universal Coupler 1 1/4" Hose Barb 10 Pack

Product Description
Milton 1862-10 Twist Lock Universal Coupler 1 1/4" Hose Barb 10 Pack

This 1 1/4" twist lock universal coupler is made of malleable iron and comes complete with safety clip and lanyard. These hose barbs with four claws are great for construction highway maintenance mining mobile compressors agriculture and tool rental shop applications. Also known as crowfoot claw type or Chicago style couplers these twist lock universal couplers have a maximum working pressure of 150 PSI.

PRICE
$169.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.88 in
Width3.84 in
Height3.84 in
Weight2 lbs

Product Details

InterchangeCrowfoot Chicago Coupler
CFM150 CFM
Connection Configuration1-1/4 Hose Barb
StyleTwist Lock Universal Style
Made in the USANo
MaterialIron
Package Quantity10
Max Operating PSI150 psi
Manufacturers Part Number1862-10
BrandMilton