Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221920

MPN #: 1864-10

Milton 1864-10 Twist Lock Universal Coupler 1 1/4" FNPT 10 Pack

Product Description
Milton 1864-10 Twist Lock Universal Coupler 1 1/4" FNPT 10 Pack

This 1 1/4" FNPT twist lock universal coupler is made of malleable iron and comes complete with safety clip and lanyard. These couplers with two claws are great for construction highway maintenance mining mobile compressors agriculture and tool rental shop applications. Also known as crowfoot claw type or Chicago style couplers these twist lock universal couplers have a maximum working pressure of 150 PSI.

PRICE
$13.25

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.25 in
Width2.50 in
Height2.50 in
Weight2 lbs

Product Details

InterchangeCrowfoot Chicago Coupler
CFM150 CFM
Connection Configuration1-1/4 Female NPT
StyleTwist Lock Universal Style
Made in the USANo
MaterialIron
Package Quantity10
Max Operating PSI150 psi
Manufacturers Part Number1864-10
BrandMilton