Particle protection hood with elastic face opening for comfort and convenience. Breathable, patented MICROFORCE* barrier SMS fabric. Ideal for use in situations when workers come in contact with dirt and grime.
KleenGuard 36890 A20 Breathable Particle Protection Hood, White, One Size Fits All, 100/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hood |
| Material | Microforce Barrier SMS Fabric |
| Package Quantity | 100 |
| Description | A20 Breathable Particle Protection Hood |
| Color | White |
| Manufacturers Part Number | 36890 |
| Brand | KleenGuard |
| Hood | Yes |
Compliance & Certifications
| Certifications | Passes NFPA 99 Criteria for Antistatic Materials |