Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2307843

MPN #: H43NK

National Safety Apparel® High Heat Knit Hood with Small Eyeholes in Nomex, OSFM, White, H43NK

Product Description
Features:
  • Fabric/Material: 6 oz. Nomex® Interlock Knit
  • Triple layer top with double layer bib
  • Small eyehole openings
  • Durable & lightweight
  • Designed for comfort and flexibility
  • Inherently flame resistant, FR protection will not wash/wear out
  • Made in the USA

Compliance:
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight6 oz.

Product Details

TypeBalaclava
ColorWhite
SeriesNational Safety Apparel®
StyleThermal Protection
MaterialNomex
DescriptionHigh Heat Knit Hood with Small Eyeholes
GenderUnisex
Package Quantity1
Manufacturers Part NumberH43NK
Primary UseFire Protection
Flame RetardantYes
BrandNational Safety Apparel