Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3076246

MPN #: H36904-1010

SP Bel-Art Sterileware Double Bagged Sterile Sampling Scoops, 125ml (4oz), White, 10/PK

Product Description
Ideal for multi-zone clean rooms, these one-piece Double-Bagged Sterileware®Sampling Scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.

  • Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
  • When placed on a flat surface they remain upright; can be used as weighing boats
  • 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
  • FDA grade polystyrene safe for food, drug and cosmetic use
  • Gamma irradiated sterile to SAL 10-6
  • Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization Note : Sterilized products are not returnable.These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
PRICE
$47.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH36904-1010
Capacity4OZ oz
MaterialPolystyrene
Package Quantity10
DescriptionSampling Scoops
BrandBel-Art