Bel-Art Sterileware® Individually Wrapped Sterile Sampling Spatulas 369300000, 9"L, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
These V-shaped spatulas are ideal for every type of powdered or granulated material. The sturdy point is perfect for taking sterile samples during process quality inspections and for piercing plastic-lined paper bags or similar packages. Time-honored V-shape makes transferring powdered, flaked, crystalline or granular media a breeze. Long 14" spatula is perfect for dislodging caked or crystallized reagents from deep within tall bottles or vessels having a neck diameter as small as 18mm (3/4"). These one piece spatulas are molded from FDA-grade materials and are safe for food, drug and cosmetic contact. Sterileware Spatulas (9" and 14") are made of high-impact polystyrene, individually packaged, sterilized by gamma irradiation, lot stamped, and shipped with a Certificate of Processing. Non-sterile 9" spatulas are made of polypropylene.
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Capacity | 15ML oz |
| Material | Polystyrene |
| Package Quantity | 100 |
| Description | Sampling Spatula |
| Color | White |
| Manufacturers Part Number | H36930-0000 |
| Brand | Bel-Art |