The T6236-2GS GLIDESAFE™ Fiberglass Extension Ladder was built with safety in mind. Featuring Lift Assist Technology which makes it up to 50% easier to extend versus a traditional extension ladder, eliminating back and arm strain. Built-in lowering assist helps to ensure a smooth, easy descent preventing slamming and rope burns. GLIDESAFE™ features a dual locking system to help prevent ladder extension during transport. Non-conductive rails make this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long-lasting. The exclusive Alflo® rung joint means Twist-Proof performance on the job. The Traction-tread tri rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.
Werner 36' Type IA Fiberglass Glidesafe Tri-Rung Extension
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$859.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 1-5/8 in |
| Height | 432 |
| Weight Capacity | 300 lbs |
| Height to Top Step/Platform | 216 in |
Product Details
| Number of Steps | 72 |
| Ladder Type | Glidesafe Extension Ladder |
| Material | Fiberglass |
| Description | Type IA Fiberglass Glidesafe Tri-Rung Extension |
| Color | Orange |
| Brand | Werner |