The D6212-1 Fiberglass One-Section 12-foot Straight Ladders have non-conductive side rails and a duty rating of 300 pounds. Easy to transport and maneuver. Durable and long lasting. The Traction-Tred® D-rungs are slip-resistant. Durable rail shields and shoe brackets help to protect the rails from damage. The dual action feet pivot for use on hard or penetrable surfaces.
Werner 12' Type 1A Fiberglass D-Rung Straight Ladder D6212-1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 19 in |
| Height | 144 in |
| Weight Capacity | 300 lbs |
| Weight | 27 lbs |
| Height to Top Step/Platform | 144 in |
| Base Width | 19 in |
| Rung Size | 1-5/8" |
Product Details
| Type | Fixed Access Ladder |
| Number of Steps | 12 |
| Color | Gray |
| Duty Rating | Type IA |
| Ladder Type | Straight Ladder w/ D Rung |
| Material | Fiberglass |
| Description | D-Rung Straight Ladder |
| Manufacturers Part Number | D6212-1 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |