Avenger Guard (Basic Standard) Rack Repair Kit 36" High
Write a Review
|
Questions & Answers (0)
Product Description
Avenger Guard (Basic Standard Repair Kit) is a budget-friendly alternative for routine rack repairs. This kit allows you to maintain a bottom beam level near the floor without the use of Hook overs, that are required on The Avenger PRO and Avenger PRO Doubles. The Avenger Guard does not include a Forklift Impact Warranty like The Avenger PRO or Avenger PRO Doubles. Each kit includes all essential hardware, including anchors.
PRICE
$305.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 10 in |
| Height | 45 in |
| Weight | 30 lbs |
| Connection | Nut & Bolt |
Product Details
| Assembly Required | Yes |
| Type | Standard Repair Kit |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | RAAG036A |
| Brand | Rack Avenger |
Warranty
| Warranty | 1 yr |