Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB3218149

MPN #: U0200052

Interlake Mecalux Pallet Rack M Divider, 36"D x 36"H

Product Description
Maximize Space & Keep Bulky Items Organized with Interlake Mecalux Pallet Rack M Dividers Transform your pallet racking system into a more efficient and organized storage solution with Interlake Mecalux Pallet Rack M Dividers. Designed for storing long or bulky items vertically, these sturdy dividers help create clear separations between products-perfect for organizing pipes, lumber, tubing, bars, and more.

Key Features:
  • Vertical Storage Made Easy - Store awkward or oversized items upright to free up floor space
  • Stay Organized - Keep inventory separated and easy to access with built-in divisions.
  • Heavy-Duty Construction - Each divider includes a 1" diameter rod - 16 GA that spans from the beams to the rear of the unit, adding support and stability
  • Easy Installation - Securely mounts to rear beam levels with 11 GA strong brackets, nuts, and bolts
  • Ideal for Industrial Use - Compatible with standard Interlake Mecalux pallet rack step beams
Whether you are managing a warehouse or a workshop, M Dividers offer the perfect blend of strength, simplicity, and storage efficiency.

PRICE
$82.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Size36 x 36 in

Product Details

Assembly RequiredYes
TypePallet Rack M Divider
MaterialSteel
Package Quantity1
ColorOrange
Manufacturers Part NumberU0200052
BrandInterlake Mecalux

Warranty

Warranty1 yr