Karcher Oil Resistant Squeegee Blade for B 250 R Bp 2SB, R 120 Scrubber, Brown - 6.273-210.0
Write a Review
|
Questions & Answers (0)
Product Description
Oil-resistant, brown squeegee blade for R 120
PRICE
$389.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 1/2 in |
| Height | 56 in |
| Weight | 3 lbs |
| Squeegee Width | 56 |
| Cleaning Width | 48" in |
Product Details
| Type | Squeegee Blade |
| Color | Clear |
| For Use With | B 250 R Bp 2SB, R 120 |
| Material | Polyurethane |
| Manufacturers Part Number | 6.273-210.0 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Karcher |