Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Valve

Model # :WBB921477

MPN #: 3700-2

American Valve 3700-2 Ball Valve, Flanged, 2", Epoxy Coated Cast Iron

Product Description
Cast Iron Grooved-End Ball Valve

Features:
  • Zero Lead
  • Zero flow obstruction in the open position
  • Zero leak rate in the closed position
  • Easy to operate
  • FDA food-grade epoxy
PRICE
$474.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Face Width6 in
Size2 in

Product Details

MaterialCast Iron
Valve TypeBall
Package Quantity1
DescriptionBall Valve
Connection StyleFlanged
Manufacturers Part Number3700-2
PSI200 WOG psi
BrandAmerican Valve