Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281410

MPN #: 370D-95

AMT 370D-95 1" x 3/4" Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 3 Phase Motor

Product Description
AMT solids handling end suction centrifugal pumps are designed for continuous-duty low pressure OEM, industrial/commercial and general service applications including circulation, chemical processing, liquid transfer, dirty water and cooling. These durable and compact pumps are available in a variety of construction and seal materials to meet your specifications. Pull-from-rear design for easy service without disturbing any piping. Self-cleaning, semi-open, stainless steel impeller prevents clogging and handles solids of 1/8" diameter. Pumps are not self-priming and require flooded suction/positive suction pressure.

Features:
  • Cast iron construction
  • Stainless steel, self-cleaning, semi-open impeller
  • Carbon/Ceramic seal with Viton® elastomers
  • SiC/SiC seal with Viton® elastomers available
  • Discharge port rotates in 90 degree increments
  • Front drain plug
  • NEMA 56J TEFC base mounted motor
  • Stainless steel motor shaft and hardware
  • Maximum working pressure: 75 PSI
  • Maximum temperature: 180 F



PRICE
$735.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/16 in
Width9-13/16 in
Height8-1/4 in
Weight36 lbs
Inlet Connection1 in
Max Diameter Solids1/8 in
Discharge Connection Size3/4 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute63 gal/min
MaterialCast Iron
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number370D-95
BrandAMT
TypeStraight Centrifugal Pump
Horsepower3 HP
Amperage4/2 A
Series370
Hertz60 Hz
Voltage230/460 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialCast Iron
Shaft Seal MaterialBuna-N

Warranty

Warranty1 yr