Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281400

MPN #: 2878-95

AMT 2878-95 3" Cast Iron Self-Priming Centrifugal Pump, 275gpm, 125psi, Buna-N Seal, 5hp

Product Description
AMT self-priming cast iron centrifugal pumps are designed for a broad range of high capacity applications, including dewatering, liquid transfer, circulation, drainage and irrigation. Dual volute design reduces radial load on motor. The centerline discharge feature is specifically designed to prevent vapor binding and makes for convenientpiping connections. All models are fitted with self-cleaning, semi-open stainless steel impeller, which can handle 3/8" diameter semi-solids. Built-in check valves for fast priming are standard on all units. Fill and drain plugs for easy installation and servicing.

Features:
  • Cast iron construction
  • Stainless steel, self-cleaning, semi-open impeller
  • Carbon/Ceramic seal with Buna-N elastomers
  • Buna-N check valve and o-ring
  • 3" NPT suction and discharge ports
  • Maximum solids handling to 3/8"
  • Maximum temperature 180 F
  • Maximum head height to 110 Ft.
  • Self-priming to 20 Ft.


PRICE
$3,199.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/8 in
Width14-1/8 in
Height12-13/16 in
Weight205 lbs
Inlet Connection3 in
Max Diameter Solids3/8 in
Discharge Connection Size3 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute275 gal/min
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number2878-95
BrandAMT
TypeSelf-Priming Centrifugal Pump
Horsepower5 HP
Amperage21 A
Series287
Hertz60 Hz
Voltage230 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialCast Iron
Shaft Seal MaterialBuna-N

Warranty

Warranty1 yr