Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danner

Model # :WBB825487

MPN #: 4280

Danner Supreme Ap-100 High Volume Air Pump

Product Description
The Supreme AP-Series air pumps have been designed to satisfy the requirements of a multitude of water-related applications. All AP-Series air pumps operate on standard 110V electric and come with a 6' power cord. The oil-less motor lubricated motor is designed to operate efficiently and save energy. For outdoor applications, it is recommended that the unit be enclosed to protect it from the elements. Air flow 1700 inches 3/Min.

Features:
  • Oxygenating Ponds and Aquariums for a Cleaner Aquatic Environment
  • Promoting Healthier Fish and Aquatic Plant Life
  • Increasing the Breakdown of Fish Waste
  • Preventing Icing-Over in Outdoor Ponds
  • Driving Protein Skimmers
  • Max Water Depth- 11-1/2 ft


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in
Width8 in
Height8-7/8 in
Weight16.5 lbs
Cord Length6.0 ft
Discharge Connection Size3/4 in

Product Details

TypeAquarium Pump
ColorGray
Amperage1.5 A
SeriesSupreme Oxy-Flo
Capacity10000 gal
Wattage100.0 W
Voltage110.0 V
IncludesAir Diffuser, Short Connection Hose
DescriptionAir Pump
Package Quantity1
Manufacturers Part Number4280
BrandDanner

Warranty

Warranty1.0

Compliance & Certifications

CertificationscETLus