Features:
- Edge tear and split resistant
- Easy unwind
- Clear Polypropylene backing with Hot Melt Adhesive
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Thickness | 2.6 mil |
| Tensile Strength | 60 |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Color | Clear |
| Series | 373+ |
| Application Temperature Range | 32-80 °F |
| Tape Duty | Heavy |
| Material | Polypropylene |
| Description | Hot Melt Carton Sealing Tape |
| Package Quantity | 36 |
| Manufacturers Part Number | T9013743 |
| Percent Elongation | 160 |
| Brand | Scotch |