
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3753 Grade 2 Interconnected Lock - Interconnected Double Locking Entry 2-3/4" Us26d Arc Scc Kd Tee
Features
Features
- Lifetime warranty
- Cylindrical chassis
- No exposed mounting screws
- Non-handed
- Conventional cylinder or Small Format Interchangeable Core housings available
- Standard Door Prep: , 4 (102 mm) center of deadbolt to center of lock chassis, 2-1/8 (54 mm) Diameter (Cross Bore), Latch Hole: 1 (25 mm) Diameter (Edge Bore)
- Certifications: BHMA Certified ANSI A156.12 Grade 2, ADA Compliant ANSI A117.1 Accessibility Code, UL/cUL Listed for all functions up to 3 hours for A label single doors UL10C/UBC 7-2 (1997) Positive Pressure Rated UL10B Neutral Pressure Rated
- Exposed Trim: Wrought Brass or Bronze, cast zinc leverLock Chassis: Heavy gauge steel, zinc dichromated, Thru-bolt mounting
- Rose Diameter: 2-1/2 (63 mm)
- Outside Escutcheon:3-5/16 x 7-15/16 x 3/8 (84 mm x 202 mm x 10 mm) Inside Escutcheon:3-1/16 x 7-15/16 x 1/8 (78 mm x 202 mm x 3 mm)Keys: Two operating keys supplied per lock
- Cylinders/Cores: Brass - Keyed Different - C Keyway, Drilled 6-pin, keyed 5-pin - Standard,Other keying options, including keyed 6-pin, available from the factory, Small Format Interchangeable Core housing available, SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
- Door Thickness: 1-3/8 - 1-3/4 (35 mm - 45 mm) - Standard, 2 (52 mm) Doors - Optional
- Backsets:2-3/4 (70 mm) - Standard 2-3/8 (60 mm) - Optional
- Latchbolt: 1/2 (13 mm) Throw - Stainless Steel, 1-1/8 x 2-1/4 (29 mm x 57 mm) Faceplate for 2-3/4 (70 mm) backset
- 1 x 2-1/4 (25 mm x 57 mm) Faceplate for 2-3/8 (60 mm) backset
- Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only Square corner faceplate standard, round corner available
- Deadbolt: 1 (25 mm) Throw - brass with concealed steel roller to prevent sawing or cutting, 1-1/8 x 2-1/4 (29 mm x 57 mm) faceplate for 2-3/4 (70 mm) bracket, 1 x 2-1/4 (25 mm x 57 mm) faceplate for 2-3/8 (60 mm) faceplate
- Strikes: 3933 Square Corner T-Strike with Plastic Dust Box, 1-1/8 x 2-3/4 (29 mm x 70 mm) Standard, 3930 Square Corner Strike Plate with Dust Box,1-1/8 x 2-3/4 (29 mm x 70 mm) - Standard
- Functions: 10 Single Locking Entry, 53 Double Locking Entry
- Finishes: US3, US4, US10, US10B, US26, US26D
- Lever Options: Archer, August, Withnell levers
- Options: Split finish, Split lever design
Product Details
- Type Double Locking Entry
- Brand Hager Companies
- Description Grade 2 Interconnected Lock
- Warranty Lifetime
- Finish Satin Chrome Plated
- Units 1
- Manufacturers Part Number 375302N26D000ACDT
Customer Review
Product Q & A
There are no questions for this product.

3753 Grade 2 Interconnected Lock - Interconnected Double Locking Entry 2-3/4" Us26d Arc Scc Kd Tee
$217.95
- Product Information
- Customer Review
- Product Q&A
- Accessories