Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2369691

MPN #: 19776

Ergodyne® 3775L Squids® Large Can/Bottle Holder & Trap, Black

Product Description
The Squids® 3775L Water Bottle Holder & Trap makes it easy to carry and secure your water bottle, spray bottle, or other canisters of similar sizes to prevent dropped objects while working at-heights.

There is a zinc-plated D-ring on the backside that can be used to attach a tool lanyard to complete your tethering system. To keep your hands free, there's a stainless-steel belt clip on the side to easily attach to a tool belt or fall protection harnesses.

The bottle holder is made of abrasion-resistant neoprene that stretches to fit 16.9oz. (0.5L) containers including most standard plastic water bottles or even a can of WD40. The adjustable webbing strap can accommodate a variety of bottles and cans, and features a buckle closure system to safely secure them into the holder.

Constructed with heavy-gauge nylon stitching for extra reinforcement, the bottle holster is made to take on use and abuse. The open-top design makes drinking water a breeze in any situation, whether at-heights or on the ground.

Use it as a bottle koozie while you're out on the boat or a water bottle sleeve while working at-heights. Whatever it is, we've got you covered.
PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeWater Bottle Sleeve/Trap
Capacity2 lbs
MaterialNeoprene
Package Quantity1
DescriptionCan/Bottle Holder
ColorBlack
SeriesSquids® 3775L
Manufacturers Part Number19776
BrandErgodyne