Features:
- Portable for use around the warehouse
- No dispenser needed
- "Documents Enclosed" print
Weights & Dimensions
| Length | 0.28 yd |
| Width | 6 in |
| Thickness | 2.5 mil |
| Tensile Strength | 30 |
| Core Size | 3 in |
Product Details
| Type | Label Protection Tape |
| Color | Clear |
| Series | 832 |
| Application Temperature Range | 40-85 °F |
| Tape Duty | Regular |
| Material | Polypropylene |
| Description | Pouch Tape Pad |
| Package Quantity | 40 Pads - 25 Pouches Each Pad |
| Manufacturers Part Number | T996832 |
| Percent Elongation | 160 |
| Brand | Scotch |