- Junction Box Light Fixture W/ Glass Globe
Allpoints 38-1321 Junction Box Light Fixture; Glass Globe
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 381321 |
| Type | Wire, Cord, Plug |
| Color | Silver/Clear |
| Brand | AllPoints |
Related Products
Ambiate Vitan Linear Globe Pendant Light Fixture will bring vibrant color and a touch of brushed nickel to your home with this beautiful chandelier lighting option. The satin nickel-toned Five light pendant fixture is simple, classic, and traditional in style. This fixture features a linear design and includes Five lights, ideal for illuminating your living spaces, dining rooms, accent lighting or any cozy spot in the house. Features: Stylish Fixture: This stylish pendant light has a frame in satin nickel finished mirror polished steel finish. Set above the hand forged iron globe is a row ...
The simple design of this eight lamp vanity panel makes it completely versatile fitting neatly into many decors and spaces. The exposed 60W (max) globe shaped bulbs it uses, make this piece an attractive classic. Try it with our antique style globe bulbs for a gorgeous effect. Chrome finish. Features: 48-Inch length; 4-3/4-Inch high Takes eight globe type bulbs Chrome finish Wall Mounted Features a Medium (E26) base
Signal Light, Red, 230v, 3w, Fits 1/2" Hole, 2ea 1/4" Tabs, Flush Lens, Pilot Light. Star Grill Roller Grill: 20, 30, 30d, 45a, 50, 75a. Warmer Bun Warmer: Sst-20, Sst-30, Sst-50.
Rated For 50,000+ Hours Life 1100 Lumens 90-305 Vac, 50/60hz, 0.12a Operating Temp -40f To 104f Surface Mount For Damp/Wet/Freezer/Cooler Enviroments Lexan Lens, Aluminum Housing, Ul And Nsf Listed Rohs, Ul, Nsf, Ce, Energy Star
Ambiate Arano Linear Globe Pendant Light Fixture has many modern, high end commercial and residential spaces incorporating more accent lighting into their design lines, the market for designer fixtures is booming. In the commercial arena, this linear pendant is an easy installation that can be mounted on a surface for flexible mounting options. The simple rectangular metal frame also reduces material costs and time. Ideal living spaces, dining rooms, accent lighting Features: Golden Stick Fixture: Give your home a touch of old-world luxury with our new single pole linear globe pendant ...