- 10 Ft Power Cord, 3 Wire
- Amps 15
- Volts 125
- Gauge 14
- Appliance Cord Set W/ Molded Angle Plug
- Type Sjtoow
Allpoints 38-1552 120" SJTOW Appliance Power Cord, 14 Gauge Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 381552 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 125V V |
| Color | Black |
| Brand | AllPoints |