This 304 stainless steel hex head solid plug is designed to securely seal female threaded pipe openings with maximum strength and dependable performance in low pressure systems. Featuring a solid body and precision machined male NPT threads, it provides a strong, leak resistant closure for fluid, gas, and air applications. The hex head design allows for easy installation and removal with standard wrenches, making it ideal for maintenance access points or permanently closed lines. Commonly used in food processing, water treatment, plumbing, and general industrial systems, 304 stainless steel offers excellent resistance to corrosion, rust, oxidation, and non aggressive chemicals.
MSI Products 3/8" 304 Stainless Steel Solid Hex Head Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.96
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 |
| Size | 3/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Solid Hex Head Plug |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3050306 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |