Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136105

MPN #: 327-A

Ingersoll Rand® 3/8" Air Tire Buffer, .5HP, 23,000 RPM

Product Description


Features:
  • Rear Exhaust: With a rear exhaust, you can direct debris away from your workspace, giving you unrestricted access to your job.
  • Safety: Featuring a special lock-out lever technology, you never have to worry about accidental throttle operation.
  • Comfort: Easily fitting in your hand, this lightweight tool will work hard so you don't have to.
  • Usage: Ideal for use in any vehicle repair market, this tire buffer will make quick work of patchwork, recapping, tire scuffing, and cleaning tire moldings.


PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4
Width1.6 in
Height2.7 in
Weight2 lbs

Product Details

Max RPM23000 rpm
RPM23000 rpm
TypeTire Buffer
CFM5 CFM
Horsepower0.5 HP
ColorBlack
Power TypePneumatic
StyleStraight
Made in the USANo
DescriptionAir Tire Buffer
Package Quantity1
Manufacturers Part Number327-A
Average CFM5
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr