Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227598

MPN #: 8940176889

Chicago Pneumatic 3/8" Jacobs Chuck, Air Tire Buffer, 22000 RPM

Product Description
The new range of pneumatic tire buffers CP871C / CP873C guarantees you productive and comfortable work for your tire repair applications. The CP871C / CP873C range offers two light duty versions: high and low speed.

Benefits:
  • Composite housing minimizes cold transfer and remains lightweight
  • Easy and comfortable to use, reducing operator fatigue from vibrations and noise
  • Buffing wheel is quick and easy to change for different applications
  • Reinforced streamline and lock-off safety lever enhances durability and safety


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-15/16
Width1-13/16 in
Height2-15/16 in
Weight2 lbs

Product Details

Max RPM22000 rpm
RPM22000 rpm
TypeAir Tire Buffer
CFM1.9 CFM
Horsepower0.47 HP
ColorRed/Black
Power TypePneumatic
Side Grip HandleYes
ReversibleNo
DescriptionAir Tire Buffer
Package Quantity1
Manufacturers Part Number8940176889
Average CFM1.9
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr