- Tethered tool for working at height
- Tools complete with Tools@Height attachment Point
- Pierces or marks work by indentation for starting pilot drills in metal or other materials
Williams® 3/8" Center Punch, 5-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Size | 3/8 |
Product Details
| Type | Center |
| Material | Metal |
| Description | Center Punches With Safety Ring |
| Manufacturers Part Number | JHWP-40-TH |
| Tip Type | Centering Punch |
| Brand | Williams |