Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079148

MPN #: EX303-010UA

C.S. Unitec EX303-010UA Center Punch, Aluminum Bronze, 7/16" x 6"

Product Description
C.S. Unitec EX303-010UA Center Punch, Aluminum Bronze, 7/16" x 6"



Features:
  • Copper Beryllium Only
  • 10 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from aluminum bronze


PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6"
Size7/16"

Product Details

Manufacturers Part NumberEX303-010UA
TypeCenter
BrandC.S. Unitec