- Optimized for Engagement, Access, and Strength – Our deep, 6-point design maximizes your contact with fittings and prevents slipping
- Reinforced Jaw Strength – We reinforced our wrenches with material where it matters most to avoid high stress concentrations and prevent the jaws from spreading
- 15-Degree Offset Increases Access Angles – The jaw opening is offset 15 degrees from the center of the wrench so that it can be flipped over to gain additional access angles
- Electroless Nickel Plating for Corrosion Resistance – The electroless nickel plating finish is easy to wipe clean, highly resistant to corrosion, and has a low environmental impact compared to conventional hexavalent chrome plating
- Uniform Coverage and Better Fit – The electroless plating process applies a uniform coating to the entire tool surface; by comparison, electroplating, including conventional chrome plating, has varying thickness across the tool because the plating thickness depends on the electric current density at each point on the tool
- Manufactured in Michigan – Tekton flare nut crowfoot wrenches are made entirely in the USA with USA-sourced materials; most of the steps, including machining, broaching, blasting, plating and engraving, take place at Tekton's manufacturing facility in Grand Rapids, Michigan
- 12-pc. 3/8 in. drive flare nut crowfoot wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- Red wrench key
Tekton 3/8" Drive 6-Point Flare Nut Crowfoot Wrench Set with Key, 8 mm - 19 mm, 12 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$165.95
This product will be restocked soon
Ships within 1 Business Day
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 1 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Drive Size | Various (Set) in |
Product Details
| Type | Flare Nut Crowfoot Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 12 |
| Color | Gray |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | WCF91220 |
| Brand | Tekton |