Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788032

MPN #: SHD91108

Tekton 3/8'' Drive Deep 12-Point Socket Set with Rail, 12 Pieces

Product Description
Features:
  • Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • Fully Stepped Shoulders - Narrowed diameter stretches to the base of the socket on small sizes. This provides greater reach into tight, recessed areas.
  • Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
  • 12-Point Socket Opening – Get more access positions for multiple types of fasteners, including hex, double hex, and square
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • High Torque Strength - Meets minimum value of 1.2 times the ANSI standard for Proof Torque. Verified by a single-cycle test that applies torque until specified value is reached without failure or permanent deformation.
  • 12-pc. 3/8 in. drive deep 12-point sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • Socket rail
Socket Rail Organization:
  • Patented twist-to-lock design securely holds sockets on the rail
  • Keyhole slot mounts to wall or workbench
  • Combine multiple socket rails with trays and other accessories


PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Socket Depth StyleDeep
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range8 - 19 mm
Drive Size3/8 in

Product Details

TypeSocket Set
Measuring SystemMetric(MM)
Number of Pieces12
ColorSilver
Socket/Wrench Points12
Impact ApprovedNo
MaterialSteel
Manufacturers Part NumberSHD91108
BrandTekton