Proto J54415/8XL 1/2" Drive Extra Long Hex Bit Socket - 1/2", 7-3/16" Long
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/2" Drive Extra Long Hex Bit Socket - 1/2", 7-3/16" Long
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque. Made of heat-treated alloy steel. Polished chrome finsh.
PROMOTIONAL PRICE
$17.08was $32.95
Save $15.87 (48%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 in |
| Socket Depth Style | Standard |
| Tip Size | 1/2 in |
| Size | 1/2 in |
| Opening Size | Hex Bit in |
| Drive Size | 1/2 in |
Product Details
| Type | Hex Bit Socket |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Socket/Wrench Points | Hex Bit |
| Impact Approved | No |
| Manufacturers Part Number | J54415/8XL |
| Tip Type | Hex |
| Brand | Proto |