- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- Large, clear die-stamped size marking is easy to read and can't wear off
- Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- 11-pc. 1/4 in. drive hex bit sockets: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8 mm
- Socket rail
Tekton 1/4'' Drive Hex Bit Socket Set with Rail, 11 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 2 - 8 mm |
| Drive Size | 1/4 in |
Product Details
| Type | Hex Bit Socket Set |
| Measuring System | Metric(MM) |
| Number of Pieces | 11 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB90106 |
| Brand | Tekton |