Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788270

MPN #: SHD91117

Tekton 3/8'' Drive Shallow External Star Socket Set with Rail, 12 Pieces

Product Description
Features:
  • External Star Geometry – Shallow external star (E-Star) sockets have an internal 6-lobe geometry designed for a high-torque fit that resists slipping
  • Materials and Finish – The socket is made from 50BV30 steel and is hardened to 40 - 47 HRC for strength and durability. The socket is protected against corrosion with chrome plating on the outside and chrome plating supplemented with a clear coat or painted finish where needed for full coverage on the inside.
  • Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish, and the interior chrome plating is supplemented with a clear coat or painted finish where needed for full coverage
  • Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • 12-pc. 3/8 in. drive shallow external star sockets: E4, E5, E6, E7, E8, E10, E11, E12, E14, E16, E18, E20
  • Socket rail
Socket Rail Organization:
  • Patented twist-to-lock design securely holds sockets on the rail
  • Keyhole slot mounts to wall or workbench
  • Combine multiple socket rails with trays and other accessories


PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Socket Depth StyleShallow
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size RangeE4 - E20
Drive Size3/8 in

Product Details

TypeSocket Set
Measuring SystemE-Torx
Number of Pieces12
ColorSilver
Impact ApprovedNo
MaterialSteel
Manufacturers Part NumberSHD91117
BrandTekton