- External Star Geometry – Shallow external star (E-Star) sockets have an internal 6-lobe geometry designed for a high-torque fit that resists slipping
- Materials – The sockets are made from 50BV30 steel and hardened to 40–47 HRC for strength and durability
- Exterior and Interior Finishes – The sockets are protected against corrosion with chrome plating on the outside and clear coat on the inside
- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
- Socket Rail Organization – The twist-to-lock clips on the rail holds sockets securely and can be repositioned anywhere along the rail
- 8-pc. 1/4 in. drive shallow external star sockets: E4, E5, E6, E7, E8, E10, E11, E12
- 8 in. gray socket rail
Tekton 1/4" Drive Shallow External Star Socket Set with Rail, 8 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | E4 - E12 |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | E-Torx |
| Number of Pieces | 8 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD90115 |
| Brand | Tekton |