- Remove and Install Spark Plugs – The thin walls and extended length of the socket allow you to reach deep into spark plug wells
- Prevents Spark Plug Damage – Radiused corners on the 6-point socket opening prevent damage to a spark plug by applying force to the flat sides, rather than the corners
- Interior Rubber Grommet – An interior rubber grommet firmly grips the neck of plugs for careful removal and installation
- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being clearly visible along the socket's curved surface
- Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion resistant and wipes clean to a mirror finish, while the interior is protected against rust with clear coat, rather than commonly-used metallic paint
- 3-pc. 3/8 in. drive spark plug sockets: 5/8, 3/4, 13/16 in.
Tekton 3/8" Drive Spark Plug Socket Set, 3 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/8, 3/6, 13/16 in |
| Drive Size | 3/8 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 3 |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD91003 |
| Brand | Tekton |