- Tip size: 25, 27, 30, 40, 45, 50
- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- 1 piece construction increases durability and service life of bit
Vega 3/8 Drive TORX Socket Bit Set, S2 Steel, Gunmetal Gray, 6 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | T25, T27, T30, T40, T45, T50 in |
Product Details
| Type | Socket Bit |
| Drive | 3/8 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 6 |
| Description | 3/8 Drive Torx Socket Bit Set |
| Shank Type | Square |
| Manufacturers Part Number | 228TSB6 |
| Tip Type | TORX |
| Brand | Vega |