- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits
Vega Phillips #2 12-24 Threaded Bit x 1-3/16" Extra Hard, S2 Steel, Manganese Phosphate
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.38
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 |
| Size | #2 in |
Product Details
| Type | Threaded Bit |
| Drive | 12-24 |
| Finish | Manganese Phosphate |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Phillips Threaded Bit |
| Shank Type | Threaded |
| Manufacturers Part Number | 122430P2X |
| Tip Type | Phillips |
| Brand | Vega |