PolyTec Square Waste Container, Beige with Sedona Stone Panels, 42-Gallon
Write a Review
|
Questions & Answers (0)
Product Description
The timeless beauty of stone blends seamlessly with the durability of recycled polyethylene to produce a receptacle that's as attractive as it is resilient. This 42-gallon waste container is constructed from graffiti-resistant, long-lasting polyethylene that won't rust, dent or chip, and features a 9-inch square opening for convenient disposal of all litter types.
PRICE
$509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 34-1/2 in |
| Weight | 59 lbs |
Product Details
| Assembly Required | Yes |
| Type | Stone Panel Decorative Trash Can |
| Color | Beige |
| Opening | 9" |
| Lid | Yes |
| Capacity | 42 gal |
| Lid Type | Flat Lid |
| Made in the USA | Yes |
| Panel Color Family | Sedona |
| Material | Plastic |
| Manufacturers Part Number | 720316 |
| Indoor/Outdoor | Indoor/Outdoor |
| Percent Post Consumer Recycled Content | 15% |
| Shape | Square |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |