PolyTec Open Top Hex Waste Container, Black, 50-Gallon
|
Questions & Answers (0)
Product Description
When you need an extra high capacity, highly durable and cost-saving trash can, turn to the Extra Large Open-Top Hex Waste Container. This 50-gallon waste container is ideal for both indoor and outdoor environments. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 22 in |
| Height | 42 in |
| Weight | 18.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Decorative Trash Can |
| Color | Black |
| Series | PolyTec |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Flat Open Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Manufacturers Part Number | 737501 |
| Indoor/Outdoor | Indoor/Outdoor |
| Percent Post Consumer Recycled Content | 50 Percent |
| Shape | Hexagon |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |