3/8" I.D. x 5/8" O.D. x 0.020" Plastic Color Coded Arbor Shim (Pack of 10) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Color coded arbor shims are made from a high quality plastic material. Yellow color identifies the shim as 0.020" thick. Color coding eliminates need for micrometer, saves time and reduces error. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Arbor Shims are used for light duty, fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
PRICE
$28.95
13
13
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 |
| Thickness | 0.02 in |
| Diameter | 5/8" |
| Inside Diameter | 3/8 in |
Product Details
| Country of Origin | Made in USA |
| Material | Vinyl |
| Package Quantity | 10 |
| Color | Yellow |
| Manufacturers Part Number | 44711 |
| Brand | Precision Brand |