Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40382

Global Industrial™ Corrugated Jumbo Fold-Over Mailers, 38"L x 26"W x 6"H, Kraft - Pkg Qty 20

Product Description
Jumbo mailers in hard-to-find sizes.

Features:
  • Great for shipping framed posters or artwork
  • These one-piece mailers have scores at multiple depths to ensure the proper fit for your products with 1" to 6" depths
  • Simply place a product in the center, fold in the sides at your desired depth and seal with tape
  • Economical 200#/ECT-32-C flute kraft corrugated construction
  • Sold and shipped in bundle quantities of 20
  • Jumbo mailers in hard-to-find sizes.
  • Mailers are multi-depth scored for flexibility.


PRICE
$260.00  Sold in packages of 20 / $13.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
260.00
Buy 3 pkgs - 4 pkgs
225.00Save $35.00 (13%)
Buy 5+ pkgs
220.00Save $40.00 (15%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth6-4-2-1 in
Inside Length38 in
Inside Width26 in
Inside Height6 in
Weight3 lbs
Multi Depth1, 2, 4, 6 in

Product Details

TypeJumbo Fold-Over Mailers
ColorKraft
For Use WithFramed Posters, Artwork
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB40382
BrandGlobal Industrial