Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB68367

Global Industrial™ Corrugated Jumbo Fold-Over Mailers, 30"L x 22-1/2"W x 1/4"H, White - Pkg Qty 20

Product Description
These one piece jumbo fold-over mailers are great for oversized flat items like portfolios, maps, and blueprints.

Features:
  • Mailer fully opens for easy packing - simply lay product on the flat mailers, fold in and seal with tape
  • Attractive 200#/ECT-32, B flute white corrugated construction makes an impressive presentation
  • Sold and shipped in bundle quantities of 20
  • The dimensions provided are the inside dimensions of the product


PRICE
$128.00  Sold in packages of 20 / $6.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
128.00
Buy 3 pkgs - 5 pkgs
124.00Save $4.00 (3%)
Buy 6+ pkgs
120.00Save $8.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1/4 in
Inside Length30 in
Inside Width22-1/2 in
Inside Height1/4 in
Weight2 lbs
Multi Depth1 in

Product Details

TypeJumbo Fold-Over Mailers
ColorWhite
For Use WithPortfolios, Maps, Blue Prints
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB68367
BrandGlobal Industrial