Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877432

MPN #: 38-ZW1017XLCOMP

Zurn 38-ZW1017XLCOMP 3/8 In. Compression Thermostatic Mixing Valve - Lead-Free Cast Bronze ASSE1017

Product Description
Zurn 38-ZW1017XLCOMP 3/8 In. Compression Thermostatic Mixing Valve - Lead-Free Cast Bronze - ASSE1017

The Zurn Wilkins Model ZW1017XL Aqua-Gard® Tempering Mixing Valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water inthe distribution system to 122°F(50°C) or less. The ZW1017XL's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations makethis valve suitable for all residential and most light commercial installations.

Features:
  • Outlet Temperature Range: 95-131°F(35-55°C)
  • Temperature Hot Supply: 120-195°F max. (49-90.5°C)
  • Temperature Cold Supply: 40-75°F(4.4-23.8°C)
  • Set Temperature Accuracy: +/- 4°F(2°C)
Standard Compliance
  • ASSE® Listed 1017
  • CSA® Certified
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • NSF® Listed-Standard 61, Section 9, Annex G
PRICE
$295.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-11/16 in
Width5-13/16 in
Weight3 lbs
Inlet Connection3/8 in
Outlet Connection3/8 in

Product Details

MaterialCast Bronze
Outlet Connection TypeCompression
Manufacturers Part Number38-ZW1017XLCOMP
PSI145 psi
GPM @45 PSI18 gal/min
BrandZurn