Bradley S19-2100P Thermostatic Valve Safety 26 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications. Valve designed specifically to provide tepid water required for drench shower and eyewash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat with 10 year warranty insures constant outlet temperature. Temperature range 65-85 degrees F. Provides tepid water as required by ANSI Z358.1. Rough bronze finish. Piped assembly with inlets and outlet shutoff. 26 GPM @ 30 PSI. Complements Bradleys full line of combination shower and eyewash products. Incoming 3/4in. NPT connections, outlet is 1in. NPT. Dial thermometer. Manufactures limited warranty.
PRICE
$3,865.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1 NPT in |
| Outlet Connection | 3/4 NPT in |
Product Details
| Material | Brass |
| Color | Brown |
| Temperature Range Min | 65°F |
| Manufacturers Part Number | S19-2100P |
| GPM @ 30 PSI | 26 gal/min |
| Temperature Range Max | 90°F |
| Brand | Bradley Corporation |
| Max Pressure | 180 psi |