Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB3080028

MPN #: S19-2100N

Bradley S19-2100N Thermostatic Valve Safety 26 GPM

Product Description
Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications. Valve designed specifically to provide tepid water required for drench shower and eyewash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat with 10 year warranty insures constant outlet temperature. Temperature range 65-85 degrees F. Provides tepid water as required by ANSI Z358.1. Rough bronze finish. Piped assembly only. 26 GPM @ 30 PSI. Complements Bradleys full line of combination shower and eyewash products. Incoming 3/4in. NPT connections, outlet is 1in. NPT. Dial thermometer. Manufactures limited warranty.

PRICE
$2,509.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1 NPT in
Outlet Connection3/4 NPT in

Product Details

MaterialBrass
ColorBrown
Manufacturers Part NumberS19-2100N
Temperature Range Min65°F
GPM @ 30 PSI26 gal/min
Temperature Range Max90°F
BrandBradley Corporation
Max Pressure180 psi