3800 Series Single Truck & Bus V-BAR Tire Chains (Pair) - 0382755
|
Questions & Answers (0)
Product Description
3800 Series Single Truck & Bus V-BAR Tire Chains are ideal for weather and road conditions requiring extra traction, especially for reinforced snow traction. Constructed of steel for durability. Sold per pair of chains.
For use with tire size: 10x17.5, 11x15, 235/85R16, 245/80R16, 255/70R17, 255/75R16, 265/50R20, 265/60R18, 265/65R17, 265/70R16, 265/70R17, 275/45R20, 275/65R16, 275/70R16, 285/60R16, 285/70R15, 28x12.50x15, 295/30R22, 295/40R20, 29x12.50x16, 31x10.50x16.5, 31x10.5x15, 31x11.50x15.
For use with tire size: 10x17.5, 11x15, 235/85R16, 245/80R16, 255/70R17, 255/75R16, 265/50R20, 265/60R18, 265/65R17, 265/70R16, 265/70R17, 275/45R20, 275/65R16, 275/70R16, 285/60R16, 285/70R15, 28x12.50x15, 295/30R22, 295/40R20, 29x12.50x16, 31x10.50x16.5, 31x10.5x15, 31x11.50x15.
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 3800 Series |
| Manufacturers Part Number | 382755 |
| Type | Reinforced Snow |
| For Use With | Truck |
| Material | Steel |
| Brand | Peerless Chain |