2800 Series Single Truck, Bus & RV V-BAR Tire Chains (Pair) - QG2845
Write a Review
|
Questions & Answers (0)
Product Description
2800 Series Single Truck, Bus & RV V-BAR Tire Chains are ideal for weather and road conditions requiring extra traction, especially reinforced snow traction. Constructed of steel for durability. Sold per pair of chains.
For use with tire sizes: 10x20 and 11x22.5.
For use with tire sizes: 10x20 and 11x22.5.
PRICE
$459.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2800 Series |
| Manufacturers Part Number | QG2845 |
| Type | Reinforced Snow |
| For Use With | Truck |
| Material | Steel |
| Brand | Peerless Chain |