Insulation Testers
Brand
Length
Type
Height
Color
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
T5-600 USA The Fluke T5-600 Electrical Tester lets you check voltage, continuity and current with one compact tool. With the T5600, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 600 in your tool pouch. Detachable SlimReach test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 ...
FLK2AC/90-1000V Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family from Fluke and is designed to be pocket-sized and easy to use. The Fluke 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house. The tip of the pocket-sized Fluke 2AC tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present.
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.