Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641960

MPN #: 380462-NIST

Extech 380462-NIST Precision Milliohm Meter, 220 AC Voltage NIST Certified

Product Description
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz.

Complete with:
  • 4-wire cables with kelvin clip connectors
  • NIST Cert
PRICE
$839.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Amperage0 A
DescriptionPrecision Milliohm Meter
DC Voltage0
Manufacturers Part Number380462-NIST
Case IncludedNo
AC Voltage220
BrandExtech