Watco 38105 Brass Adapter Bushing, Converts from 1-7/8" - Male Thread to 2-1/8" - 16 Thread, Purple
|
Questions & Answers (0)
Product Description
Watco Brass Adapter Bushing,Converts from 1-7/8" - Male Thread to 2-1/8" - 16 Thread and comes with a Purple Finish
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Bushing Adapter |
| Material | Brass |
| Package Quantity | 1 |
| Color | Purple |
| Manufacturers Part Number | 38105 |
| For Use With | 1-7/8" - 14 to 2-1/8" - 16 |
| Brand | Watco |